Motion
207UCFN2A28 N

FALK
207UCFN2A28 N

28:1 Ratio, C-Face Input Type, 35 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849738
MFR #207UCFN2A28 N
List Price$4,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A28 N

28:1 Ratio, C-Face Input Type, 35 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849738
MFR #207UCFN2A28 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,814.80/each for your price

Overview

Mfr description
207UCFN2A28 N ULTRAMITE 26.93:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    28.11:1
  • Ratio
    28:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in, 35 mm
  • NEMA / IEC Frame Size
    182T, 184T
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    28:1
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text