Motion
207UCFN2A32 A_B

FALK
207UCFN2A32 A_B

32:1 Reduction, 32:1 Ratio, C-Face Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849743
MFR #207UCFN2A32 A_B
Price$5,108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A32 A_B

32:1 Reduction, 32:1 Ratio, C-Face Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849743
MFR #207UCFN2A32 A_B

Mfr description
207UCFN2A32 A B ULTRAMITE 32.12:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,108.25/each

Specifications

Dimensions

  • Case Size
    207
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    32:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Inline Planetary
  • Reduction
    32:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)