Motion
207UCFN2A32 A_C

FALK
207UCFN2A32 A_C

32:1 Ratio, Hollow Bore Input Type
Mi Item #04849744
MFR #207UCFN2A32 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A32 A_C

32:1 Ratio, Hollow Bore Input Type
Mi Item #04849744
MFR #207UCFN2A32 A_C

Mfr description
207UCFN2A32 A C ULTRAMITE 32.12:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    32:1

Details

  • Input Type
    Hollow Bore
  • Manufacturer Catalog Number
    207UCFN2A32 A_C
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)