Motion
207UCFN2A32 A_D

FALK
207UCFN2A32 A_D

32:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849745
MFR #207UCFN2A32 A_D
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A32 A_D

32:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849745
MFR #207UCFN2A32 A_D

Mfr description
207UCFN2A32 A D ULTRAMITE 32.12:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Case Size
    207
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.5000 in
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)