Motion
207UCFN2A36 A_B

FALK
207UCFN2A36 A_B

3.06:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04849748
MFR #207UCFN2A36 A_B
List Price$4,949.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A36 A_B

3.06:1 Ratio, Motor Adapter Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04849748
MFR #207UCFN2A36 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,949.86/each for your price

Overview

Mfr description
207UCFN2A36 A B ULTRAMITE 35.17:1

Specifications

  • Actual Ratio
    3.06:1
  • Ratio
    3.06:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    150
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1250 lbf
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Housing Height
    8.0000 in
  • Housing Length
    10.0000 in, 254 mm
  • Housing Width
    152.40 mm;6.0000 in
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    1.5 hp
  • Weight
    12.47 kg, 27.5 lb
  • Torque Rating (in-lb)
    150 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text