Motion
207UCFN2A36 A_C

FALK
207UCFN2A36 A_C

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type
Mi Item #04849749
MFR #207UCFN2A36 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A36 A_C

36:1 Reduction, 36:1 Ratio, Motor Adapter Input Type
Mi Item #04849749
MFR #207UCFN2A36 A_C

Mfr description
207UCFN2A36 A C ULTRAMITE 35.17:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Case Size
    207
  • Ratio
    36:1

Details

  • Input Type
    Motor Adapter
  • Reduction
    36:1
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)