Motion
207UCFN2A36 A_D

FALK
207UCFN2A36 A_D

3.6:1 Ratio, Motor Adapter Input Type
MI ITEM #04849750
MFR #207UCFN2A36 A_D
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A36 A_D

3.6:1 Ratio, Motor Adapter Input Type
MI ITEM #04849750
MFR #207UCFN2A36 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A36 A D ULTRAMITE 35.17:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    3.6:1
  • Actual Ratio
    3.60:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    3.6000 in, 91.44 mm
  • Nominal Ratio
    3.6:1
  • Series
    Series 612
  • Output Size
    91.44 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text