Motion
207UCFN2A45 A_B

FALK
207UCFN2A45 A_B

45:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849753
MFR #207UCFN2A45 A_B
List Price$4,949.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A45 A_B

45:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849753
MFR #207UCFN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,949.86/each for your price

Overview

Mfr description
207UCFN2A45 A B ULTRAMITE 42.21:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    45:1
  • Actual Ratio
    44.56:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    45:1
  • Series
    UltraMax
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text