Motion
207UCFN2A45 A_C

FALK
207UCFN2A45 A_C

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849754
MFR #207UCFN2A45 A_C
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A45 A_C

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849754
MFR #207UCFN2A45 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A45 A C ULTRAMITE 42.21:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    45:1
  • Actual Ratio
    44.98:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Reduction
    45:1
  • NEMA / IEC Frame Size
    182T
  • Case Size
    207
  • Maximum Output RPM
    38.9 rpm
  • Nominal Ratio
    45:1
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text