Motion
207UCFN2A45 N

FALK
207UCFN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849756
MFR #207UCFN2A45 N
Price$4,968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849756
MFR #207UCFN2A45 N

Mfr description
207UCFN2A45 N ULTRAMITE 42.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.87/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    45:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)