1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
207UCFN2A5.0 A_C
5:1 Ratio, C-Face Input Type
Mi Item #
04849757
MFR #
207UCFN2A5.0 A_C
Price
$5,650.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 207UCFN2A5.0 A_C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
207UCFN2A5.0 A_C
5:1 Ratio, C-Face Input Type
Mi Item #
04849757
MFR #
207UCFN2A5.0 A_C
Mfr description
207UCFN2A5.0 A C ULTRAMITE 5.094:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,650
.27
/each
Add to Cart
Specifications
Dimensions
Output Size
1.5000 in
Ratio
5:1
Details
Input Type
C-Face
Series
UCF
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items