Motion
207UCFN2A5.0 A_E

FALK
207UCFN2A5.0 A_E

05:1 Reduction, 5:1 Ratio, C-Face Input Type
Mi Item #04849759
MFR #207UCFN2A5.0 A_E
Price$6,546.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A5.0 A_E

05:1 Reduction, 5:1 Ratio, C-Face Input Type
Mi Item #04849759
MFR #207UCFN2A5.0 A_E

Mfr description
207UCFN2A5.0 A E ULTRAMITE 5.094:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,546.26/each

Specifications

Dimensions

  • Case Size
    207
  • Ratio
    5:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Concentric
  • Reduction
    05:1
  • Series
    207UCFN2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)