Motion
207UCFN2A5.0 N

FALK
207UCFN2A5.0 N

5:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849760
MFR #207UCFN2A5.0 N
List Price$4,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A5.0 N

5:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849760
MFR #207UCFN2A5.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,814.80/each for your price

Overview

Mfr description
207UCFN2A5.0 N ULTRAMITE 5.094:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    5.00:1
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    215TC
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    150 N-m;1323
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Shaft Length
    88.90 mm;3.5000 in
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1323 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text