Motion
207UCFN2A5.6 N

FALK
207UCFN2A5.6 N

5.6:1 Ratio, Hollow Bore Input Type
Mi Item #04849764
MFR #207UCFN2A5.6 N
Price$4,968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A5.6 N

5.6:1 Ratio, Hollow Bore Input Type
Mi Item #04849764
MFR #207UCFN2A5.6 N

Mfr description
207UCFN2A5.6 N ULTRAMITE 5.722:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.87/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    312.5 rpm
  • Maximum Output Torque
    1130
  • NEMA / IEC Frame Size
    182TC
  • Output Size
    1.2500 in
  • Ratio
    5.6:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    5.6 hp
  • Reducer Type
    Concentric
  • Series
    UCF
  • Torque Rating (in-lb)
    1130 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)