Overview
Mfr description
207UCFN2A50 A B ULTRAMITE 48.56:1
Specifications
- Reducer TypeHelical
- Ratio50:1
- Actual Ratio49.98:1
- Input TypeC-Face
- Output Shaft Diameter1.5000 in
- NEMA / IEC Frame Size56C
- Nominal Ratio50:1
- SeriesUCF
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data