Motion
207UCFN2A56 A_A

FALK
207UCFN2A56 A_A

56:1 Reduction, 56:1 Ratio, C-Face Input Type, Base Mount, Cast Iron Housing Material, Includes Mounting Hardware
Mi Item #04849770
MFR #207UCFN2A56 A_A
Price$5,108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A56 A_A

56:1 Reduction, 56:1 Ratio, C-Face Input Type, Base Mount, Cast Iron Housing Material, Includes Mounting Hardware
Mi Item #04849770
MFR #207UCFN2A56 A_A

Mfr description
207UCFN2A56 A A ULTRAMITE 53.96:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,108.25/each

Specifications

Dimensions

  • Housing Dimensions
    10.2500 x 6.0000 x 8.5000 in
  • Housing Height
    8.5000 in
  • Housing Length
    10.2500 in, 260.35 mm
  • Housing Width
    152.40 mm;6.0000 in
  • Maximum Output RPM
    31.25 rpm
  • Maximum Output Torque
    200.01 N-m;1770
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    56:1
  • Service Factor
    1.0
  • Weight
    20.41 kg, 45 lb

Details

  • Accessories Included
    Mounting Hardware
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    207UCFN2A56 A_A
  • Max Input Horsepower
    1 hp
  • Mounting
    Base Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    5560.28 N, 1250 lbf
  • Reducer Type
    Helical
  • Reduction
    56:1
  • Series
    207UCFN2
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    1770 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)