Overview
Mfr description
207UCFN2A56 A C ULTRAMITE 53.96:1
Specifications
- Reducer TypeHelical
- Ratio5:1
- Actual Ratio5.56:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Case Size07
- Nominal Ratio5:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size1.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data