Overview
Mfr description
207UCFN2A6.3 A C ULTRAMITE 6.292:1
Specifications
- Reducer TypeConcentric
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeMotor Adapter
- Reduction6.3:1
- Case Size207
- Nominal Ratio6.3:1
- SeriesUltraMax
- Manufacturer Catalog Number207UCFN2A6.3 A_C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data