Motion
207UCFN2A6.3 A_D

FALK
207UCFN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type
MI ITEM #04849776
MFR #207UCFN2A6.3 A_D
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type
MI ITEM #04849776
MFR #207UCFN2A6.3 A_D

Mfr description
207UCFN2A6.3 A D ULTRAMITE 6.292:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • Case Size
    207
  • Ratio
    6.3:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Reduction
    6.3:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)