Motion
207UCFN2A6.3 A_E

FALK
207UCFN2A6.3 A_E

6.3:1 Ratio, C-Face Input Type
Mi Item #04849777
MFR #207UCFN2A6.3 A_E
Price$6,546.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A6.3 A_E

6.3:1 Ratio, C-Face Input Type
Mi Item #04849777
MFR #207UCFN2A6.3 A_E

Mfr description
207UCFN2A6.3 A E ULTRAMITE 6.292:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,546.26/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.4375 in
  • Ratio
    6.3:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)