Motion
207UCFN2A6.3 N

FALK
207UCFN2A6.3 N

6.3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.3750 in Output Shaft Diameter
MI ITEM #04849778
MFR #207UCFN2A6.3 N
List Price$4,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A6.3 N

6.3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.3750 in Output Shaft Diameter
MI ITEM #04849778
MFR #207UCFN2A6.3 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,814.80/each for your price

Overview

Mfr description
207UCFN2A6.3 N ULTRAMITE 6.292:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.3:1
  • Actual Ratio
    6.31:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.3750 in
  • NEMA / IEC Frame Size
    182TC/184TC
  • Nominal Ratio
    6.3:1
  • Series
    UltraMax
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text