Motion
207UCFN2A8.0 A_C

FALK
207UCFN2A8.0 A_C

8:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04849779
MFR #207UCFN2A8.0 A_C
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A8.0 A_C

8:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04849779
MFR #207UCFN2A8.0 A_C

Mfr description
207UCFN2A8.0 A C ULTRAMITE 8.218:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.6250 in
  • Ratio
    8:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)