Motion
207UCFN2A8.0 A_D

FALK
207UCFN2A8.0 A_D

8.00:1 Ratio, C-Face Input Type
Mi Item #04849780
MFR #207UCFN2A8.0 A_D
Price$5,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A8.0 A_D

8.00:1 Ratio, C-Face Input Type
Mi Item #04849780
MFR #207UCFN2A8.0 A_D

Mfr description
207UCFN2A8.0 A D ULTRAMITE 8.218:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.27/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    207
  • Output Size
    2.0000 in
  • Ratio
    8.00:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)