Motion
207UCFN2A9.0 A_C

FALK
207UCFN2A9.0 A_C

9:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04849783
MFR #207UCFN2A9.0 A_C
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A9.0 A_C

9:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04849783
MFR #207UCFN2A9.0 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A9.0 A C ULTRAMITE 9.344:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    9:1
  • Actual Ratio
    9.0:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T/145T
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    9:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text