Motion
207UCFN2A9.0 A_D

FALK
207UCFN2A9.0 A_D

9.34:1 Ratio, Hollow Bore Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04849784
MFR #207UCFN2A9.0 A_D
List Price$5,475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A9.0 A_D

9.34:1 Ratio, Hollow Bore Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04849784
MFR #207UCFN2A9.0 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,475.09/each for your price

Overview

Mfr description
207UCFN2A9.0 A D ULTRAMITE 9.344:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    9.34:1
  • Actual Ratio
    9.78:1
  • Input Type
    Hollow Bore
  • Output Shaft Diameter
    2.0000 in
  • Case Size
    207
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    9:1
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text