Overview
Mfr description
207UCFN2A9.0 A E ULTRAMITE 9.344:1
Specifications
- Reducer TypeHelical
- Ratio9:1
- Actual Ratio9.0:1
- Input TypeC-Face
- NEMA / IEC Frame Size207
- Nominal Ratio9:1
- SeriesSeries 612
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data