Motion
207UCFN2A9.0 N

FALK
207UCFN2A9.0 N

09:1 Reduction, 9:1 Ratio, Inline Adapter Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849786
MFR #207UCFN2A9.0 N
Price$4,968.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN2A9.0 N

09:1 Reduction, 9:1 Ratio, Inline Adapter Input Type, 2.0000 in Output Shaft Diameter
Mi Item #04849786
MFR #207UCFN2A9.0 N

Mfr description
207UCFN2A9.0 N ULTRAMITE 9.344:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.87/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    9:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Concentric
  • Reduction
    09:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)