Motion
207UCFN3A100 A B ULTRAMIT

FALK
207UCFN3A100 A B ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 98.66:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04849788
MFR #207UCFN3A100 A B ULTRAMIT
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A100 A B ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 98.66:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Cast Iron Housing Material
MI ITEM #04849788
MFR #207UCFN3A100 A B ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
207UCFN3A100 A B ULTRAMITE 98.66:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    98.66:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    207
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    35.000 @ 3500 rpm input
  • Maximum Output Torque
    6070 in-lbs @ 35 rpm
  • Max Input Horsepower
    3.600 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    12.2 in
  • UPC_NO
    782934331046
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought