Motion
207UCFN3A100 N

FALK
207UCFN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849790
MFR #207UCFN3A100 N
List Price$6,248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04849790
MFR #207UCFN3A100 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,248.97/each for your price

Overview

Mfr description
207UCFN3A100 N ULTRAMITE 98.66:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    103.88:1
  • Ratio
    100:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    207
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 15 IN
  • Nominal Ratio
    100:1
  • Thermal Horsepower Rating
    5.6 hp
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text