Motion
207UCFN3A125 A_A

FALK
207UCFN3A125 A_A

125:1 Ratio, C-Face Input Type
Mi Item #04849795
MFR #207UCFN3A125 A_A
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A125 A_A

125:1 Ratio, C-Face Input Type
Mi Item #04849795
MFR #207UCFN3A125 A_A

Mfr description
207UCFN3A125 A A ULTRAMITE 127.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Output Size
    1.2500 in
  • Ratio
    125:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)