Motion
207UCFN3A160 A_A

FALK
207UCFN3A160 A_A

160:1 Ratio, Motor Adapter Input Type
Mi Item #04849796
MFR #207UCFN3A160 A_A
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A160 A_A

160:1 Ratio, Motor Adapter Input Type
Mi Item #04849796
MFR #207UCFN3A160 A_A

Mfr description
207UCFN3A160 A A ULTRAMITE 156.10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    949 N-m;8400
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    2.4375 in
  • Ratio
    160:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    8400 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)