Motion
207UCFN3A180 A_B

FALK
207UCFN3A180 A_B

180:1 Ratio, Motor Adapter Input Type
Mi Item #04849801
MFR #207UCFN3A180 A_B
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A180 A_B

180:1 Ratio, Motor Adapter Input Type
Mi Item #04849801
MFR #207UCFN3A180 A_B

Mfr description
207UCFN3A180 A B ULTRAMITE 174.00:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Case Size
    207
  • NEMA / IEC Frame Size
    180
  • Output Size
    2.5000 in
  • Ratio
    180:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Planetary
  • Series
    207UCFN3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)