Motion
207UCFN3A180 N

FALK
207UCFN3A180 N

174:1 Ratio, C-Face Input Type
MI ITEM #04849803
MFR #207UCFN3A180 N
List Price$6,248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A180 N

174:1 Ratio, C-Face Input Type
MI ITEM #04849803
MFR #207UCFN3A180 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,248.97/each for your price

Overview

Mfr description
207UCFN3A180 N ULTRAMITE 174.00:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    175.25:1
  • Ratio
    174:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    10 rpm
  • Maximum Output Torque
    497.13 N-m;4400
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Series
    Series 2000
  • Nominal Ratio
    180:1
  • Output Bore Type
    Hollow Bore
  • Thermal Horsepower Rating
    3.25 hp
  • Torque Rating (in-lb)
    4400 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text