Motion
207UCFN3A200 A_A

FALK
207UCFN3A200 A_A

200:1 Ratio, Hollow Bore Input Type, 1.5000 in Input Size
Mi Item #04849804
MFR #207UCFN3A200 A_A
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A200 A_A

200:1 Ratio, Hollow Bore Input Type, 1.5000 in Input Size
Mi Item #04849804
MFR #207UCFN3A200 A_A

Mfr description
207UCFN3A200 A A ULTRAMITE 195.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • Maximum Output Torque
    197.72 N-m;1750
  • Output Size
    1.5000 in
  • Ratio
    200:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)