Motion
207UCFN3A200 A_B

FALK
207UCFN3A200 A_B

200:1 Ratio, C-Face Input Type
MI ITEM #04849805
MFR #207UCFN3A200 A_B
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A200 A_B

200:1 Ratio, C-Face Input Type
MI ITEM #04849805
MFR #207UCFN3A200 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
207UCFN3A200 A B ULTRAMITE 195.20:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    200:1
  • Actual Ratio
    200.00:1
  • Input Type
    C-Face
  • Case Size
    207
  • Nominal Ratio
    200:1
  • Series
    UCF
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text