Motion
207UCFN3A200 N

FALK
207UCFN3A200 N

200:1 Reduction, 200:1 Ratio, C-Face Input Type
Mi Item #04849807
MFR #207UCFN3A200 N
Price$6,448.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A200 N

200:1 Reduction, 200:1 Ratio, C-Face Input Type
Mi Item #04849807
MFR #207UCFN3A200 N

Mfr description
207UCFN3A200 N ULTRAMITE 195.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,448.92/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Size
    2.0000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Reduction
    200:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)