Motion
207UCFN3A56 N

FALK
207UCFN3A56 N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849811
MFR #207UCFN3A56 N
List Price$6,248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A56 N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849811
MFR #207UCFN3A56 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,248.97/each for your price

Overview

Mfr description
207UCFN3A56 N ULTRAMITE 58.95:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    250 N-m;2212
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2212 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text