Motion
207UCFN3A63 A_A

FALK
207UCFN3A63 A_A

62.83:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04849812
MFR #207UCFN3A63 A_A
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A63 A_A

62.83:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04849812
MFR #207UCFN3A63 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,592.72/each

Specifications

Dimensions

  • Housing Height
    10.5000 in
  • Housing Length
    12.5000 in, 317.50 mm
  • Housing Width
    215.90 mm;8.5000 in
  • Input Size
    1.1250 in
  • Maximum Output RPM
    27.6 rpm
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    63:1
  • Weight
    52.16 kg, 115 lb

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    4.6 hp
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    5.0 hp

Overview

Mfr description
207UCFN3A63 A A ULTRAMITE 62.83:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought