Motion
207UCFN3A63 A_B

FALK
207UCFN3A63 A_B

63:1 Ratio, Motor Adapter Input Type
MI ITEM #04849813
MFR #207UCFN3A63 A_B
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A63 A_B

63:1 Ratio, Motor Adapter Input Type
MI ITEM #04849813
MFR #207UCFN3A63 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
207UCFN3A63 A B ULTRAMITE 62.83:1

Specifications

  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    63:1
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text