Motion
207UCFN3A63 N

FALK
207UCFN3A63 N

63:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
MI ITEM #04849815
MFR #207UCFN3A63 N
Price$6,448.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A63 N

63:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size
MI ITEM #04849815
MFR #207UCFN3A63 N

Mfr description
207UCFN3A63 N ULTRAMITE 62.83:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,448.92/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    63:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    UCF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)