Motion
207UCFN3A71 A_A

FALK
207UCFN3A71 A_A

4.71:1 Reduction, 4.71:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter, Foot Mount
MI ITEM #04849816
MFR #207UCFN3A71 A_A
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A71 A_A

4.71:1 Reduction, 4.71:1 Ratio, Motor Adapter Input Type, 1.1250 in Output Shaft Diameter, Foot Mount
MI ITEM #04849816
MFR #207UCFN3A71 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
207UCFN3A71 A A ULTRAMITE 74.47:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    4.71:1
  • Ratio
    4.71:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.1250 in
  • Reduction
    4.71:1
  • NEMA / IEC Frame Size
    143TC
  • Mounting
    Foot Mount
  • Maximum Output RPM
    371 rpm
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    4.71:1
  • Manufacturer Catalog Number
    207UCFN3A71
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text