Motion
207UCFN3A71 A_B

FALK
207UCFN3A71 A_B

7.5:1 Ratio, Motor Adapter Input Type
Mi Item #04849817
MFR #207UCFN3A71 A_B
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A71 A_B

7.5:1 Ratio, Motor Adapter Input Type
Mi Item #04849817
MFR #207UCFN3A71 A_B

Mfr description
207UCFN3A71 A B ULTRAMITE 74.47:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    440
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.2500 in
  • Ratio
    71:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    440 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)