Motion
207UCFN3A71 N

FALK
207UCFN3A71 N

7.5:1 Reduction, 7.5:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849819
MFR #207UCFN3A71 N
List Price$6,248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A71 N

7.5:1 Reduction, 7.5:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849819
MFR #207UCFN3A71 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,248.97/each for your price

Overview

Mfr description
207UCFN3A71 N ULTRAMITE 74.47:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    7.33:1
  • Ratio
    7.5:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.5000 in
  • Reduction
    7.5:1
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    207
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    10 hp
  • Input Style
    NEMA C-Face
  • Series
    Guardian
  • Nominal Ratio
    7.5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text