Motion
207UCFN3A80 A_A

FALK
207UCFN3A80 A_A

80:1 Ratio, C-Face Input Type
Mi Item #04849820
MFR #207UCFN3A80 A_A
Price$6,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A80 A_A

80:1 Ratio, C-Face Input Type
Mi Item #04849820
MFR #207UCFN3A80 A_A

Mfr description
207UCFN3A80 A A ULTRAMITE 79.51:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,592.72/each

Specifications

Dimensions

  • Case Size
    207
  • Output Size
    2.0000 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)