Motion
207UCFN3A80 A_B

FALK
207UCFN3A80 A_B

80:1 Ratio, C-Face Input Type
MI ITEM #04849821
MFR #207UCFN3A80 A_B
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A80 A_B

80:1 Ratio, C-Face Input Type
MI ITEM #04849821
MFR #207UCFN3A80 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
207UCFN3A80 A B ULTRAMITE 79.51:1

Specifications

  • Ratio
    80:1
  • Actual Ratio
    80.12:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    21.8 rpm
  • Maximum Output Torque
    847.4 N-m;7500
  • Max Input Horsepower
    2.74 hp
  • Nominal Ratio
    80:1
  • Series
    UCF
  • Thermal Horsepower Rating
    2.74 hp
  • Torque Rating (in-lb)
    7500 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text