Motion
207UCFN3A80 N

FALK
207UCFN3A80 N

80:1 Reduction, 80:1 Ratio, Inline Adapter Input Type
Mi Item #04849823
MFR #207UCFN3A80 N
Price$6,448.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN3A80 N

80:1 Reduction, 80:1 Ratio, Inline Adapter Input Type
Mi Item #04849823
MFR #207UCFN3A80 N

Mfr description
207UCFN3A80 N ULTRAMITE 79.51:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,448.92/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Ratio
    80:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Concentric
  • Reduction
    80:1
  • Series
    207UCFN3
  • Thermal Horsepower Rating
    2.5 hp
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)