Motion
207UCFN4A225A_A

FALK
207UCFN4A225A_A

225:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04849825
MFR #207UCFN4A225A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A225A_A

225:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04849825
MFR #207UCFN4A225A_A

Mfr description
207UCFN4A225 A A ULTRAMITE 229.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Maximum Output RPM
    7.8 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5748 in, 40 mm
  • Output Size
    40 mm
  • Ratio
    225:1
  • Shaft Length
    80 mm;3.1496 in

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)