Motion
207UCFN4A225A_B

FALK
207UCFN4A225A_B

25:1 Ratio, Motor Adapter Input Type
MI ITEM #04849826
MFR #207UCFN4A225A_B
List Price$9,440.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A225A_B

25:1 Ratio, Motor Adapter Input Type
MI ITEM #04849826
MFR #207UCFN4A225A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,440.97/each for your price

Overview

Mfr description
207UCFN4A225 A B ULTRAMITE 229.0:1

Specifications

  • Ratio
    25:1
  • Actual Ratio
    25.63:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    68 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    25:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text