Motion
207UCFN4A250A_A

FALK
207UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type
Mi Item #04849827
MFR #207UCFN4A250A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type
Mi Item #04849827
MFR #207UCFN4A250A_A

Mfr description
207UCFN4A250 A A ULTRAMITE 259.68:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    750 N-m;6672
  • NEMA / IEC Frame Size
    215T
  • Output Size
    60 mm
  • Ratio
    250:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    7.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    6672 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)