Motion
207UCFN4A250A_B

FALK
207UCFN4A250A_B

25:1 Ratio, Motor Adapter Input Type
Mi Item #04849828
MFR #207UCFN4A250A_B
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A250A_B

25:1 Ratio, Motor Adapter Input Type
Mi Item #04849828
MFR #207UCFN4A250A_B

Mfr description
207UCFN4A250 A B ULTRAMITE 259.68:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    150 N-m;1328
  • NEMA / IEC Frame Size
    250TC
  • Ratio
    250:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1328 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)